ASCO SS64-036-2 Multi-Stage Hybrid Surge Protective Device for Over-Voltage Transients, 28V | Graybar Store
ASCO - Multi-Stage Hybrid Surge Protective Device for Over-Voltage Transients, 28V - SS64-036-2
+ / - Hover over image to Zoom
Other Views

    Multi-Stage Hybrid Surge Protective Device for Over-Voltage Transients, 28V

    Manufacturer: ASCO
    Manufacturer #: SS64-036-2
    SKU: 99847012
    $88.86
    Checking Pricing
         
    Voltage (Volts):28V
    Amperage:400A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ASCO
    • Manufacturer # SS64-036-2
    • Voltage (Volts) 28V
    • Amperage 400A
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Water/wastewater surge surpressor, with amperage Rating 400 A and 28V Voltage Rating