Speco PL200M Multi Source / Multi Zone PA Amplifier,160 Watt | Graybar Store
Speco - Multi Source / Multi Zone PA Amplifier,160 Watt - PL200M
+ / - Hover over image to Zoom
Other Views

    Multi Source / Multi Zone PA Amplifier,160 Watt

    Manufacturer: Speco
    Manufacturer #: PL200M
    SKU: 25259641
    $659.30
    Checking Pricing
         
    Watts:160
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # PL200M
    • Watts 160
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    160 watt four zone commercial amplifier.
    • 4 sets of 4/8 Ohms or 70/25V outputs
    • Telephone paging interface, and limited music on hold functionality via a monitor output
    • Mic1 selectable priority paging with internal toggle
    • Energy saving intelligent cooling fan
    • Separate controls (gain, bass, treble volume) and mute for each source
    • Separate volume control and LED power indicator for each zone
    • Rack-mount design with built-in handles (3U)
    • 3 combination XLR/ 1/4 inch inputs with selectable phantom power, line level or mic level