Square D (Schneider Electric) XVS14BMW Multi-Sound White Siren | Graybar Store
Square D (Schneider Electric) - Multi-Sound White Siren - XVS14BMW
+ / - Hover over image to Zoom
Other Views

    Multi-Sound White Siren

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVS14BMW
    SKU: 25480493
    $440.90
    Checking Pricing
         
    Color / Finish:White
    Voltage Rating:24V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVS14BMW
    • Color / Finish White
    • Voltage Rating 24V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Audible Unit Multi-Sound Siren (105dB-43 tones), White, 24VDC