Arecont Vision AV12276DN-08 SurroundVideo Omni G2 Series Dome Camera with Sensors | Graybar Store
Arecont Vision - SurroundVideo Omni G2 Series Dome Camera with Sensors - AV12276DN-08
+ / - Hover over image to Zoom
Other Views

    SurroundVideo Omni G2 Series Dome Camera with Sensors

    Manufacturer: Arecont Vision
    Manufacturer #: AV12276DN-08
    SKU: 25802891
    $2,744.81
    Checking Pricing
         
    Additional Features:Binning Mode for Strong Low Light Performance
    Dimensions:7.7 Dia x 3.1 H in
    Brand or Series:SurroundVideo
    Camera Range:12 Mpixels
    Resolution:8192 x 1536
    Focal Length:8 mm
    Voltage (Volts):24; 12 to 48
    Camera Type:Omni G2 IP Megapixel
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV12276DN-08
    • Color Black/White
    • Dimensions 7.7 Dia x 3.1 H in
    • Voltage (Volts) 24; 12 to 48
    • Additional Features Binning Mode for Strong Low Light Performance
    • Brand or Series SurroundVideo
    • Camera Type Omni G2 IP Megapixel
    • Focal Length 8 mm
    • Camera Range 12 Mpixels
    • Resolution 8192 x 1536
    • SAP Material Type ZSTD
    Product Overview:
    SurroundVideo® SurroundVideo® Omni G2 Multi-Sensor Camera, Camera Type: Omni G2 IP Megapixel, Resolution: 8192 x 1536, Dimensions: 7.7 Dia x 3.1 H in, Focal Length: 8 mm, Black/White