B-Line (Eaton) BRC5-1 Multi-Run Cable Carrier For MC/AC Cable, For Up to (4) Runs of 0.430 to 0.560 in. Dia. Cable | Graybar Store
B-Line (Eaton) - Multi-Run Cable Carrier For MC/AC Cable, For Up to (4) Runs of 0.430 to 0.560 in. Dia. Cable - BRC5-1
+ / - Hover over image to Zoom
Other Views

    Multi-Run Cable Carrier For MC/AC Cable, For Up to (4) Runs of 0.430 to 0.560 in. Dia. Cable

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BRC5-1
    SKU: 25252999
    $137.13
    Checking Pricing
         
    Load Rating (Pound):50 lb.
    Packaging:50 per Box
    Use With:MC/AC Cables
    Diameter (Inches):0.43 to 0.56 in. (Up to 4 Runs)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BRC5-1
    • Diameter (Inches) 0.43 to 0.56 in. (Up to 4 Runs)
    • Load Rating (Pound) 50 lb.
    • Packaging 50 per Box
    Product Overview:
    Eaton® BRC Multi-Run AC/MC Cable Carrier, Load Rating 50 lb., 0.430 to 0.560 in., 4 Runs