CRC Industries SL35600 Multi Purpose Food Grade Grease | Graybar Store
CRC Industries - Multi Purpose Food Grade Grease - SL35600
+ / - Hover over image to Zoom
Other Views

    Multi Purpose Food Grade Grease

    Manufacturer: CRC Industries
    Manufacturer #: SL35600
    SKU: 97209382
    $14.51
    Checking Pricing
         
    Color:White
    Size:14 oz
    Package Quantity:10 per Case
    Material:Aluminum Hydroxide Benzoate Stearate; White Mineral Oil; Zinc Oxide
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # SL35600
    • Color White
    • Size 14 oz
    • Application Bottling Machinery; Breweries; Canneries; Carton and Packaging Equipment; Dairies; Food; Food Processing Equipment; Handling Equipment; Meat
    • Type Food Grade Grease
    • Package Quantity 10 per Case
    • Material Aluminum Hydroxide Benzoate Stearate; White Mineral Oil; Zinc Oxide
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sta-Lube® Multi Purpose Food Grade Grease, Size: 14 oz, Package Quantity: 10 per Case, White, Aluminum Hydroxide Benzoate Stearate; White Mineral Oil; Zinc Oxide