Vertiv UPC1248 NetReach UPC Splice Pedestals, 23-3/4 in. | Graybar Store
Vertiv - NetReach UPC Splice Pedestals, 23-3/4 in. - UPC1248
+ / - Hover over image to Zoom
Other Views

    NetReach UPC Splice Pedestals, 23-3/4 in.

    Manufacturer: Vertiv
    Manufacturer #: UPC1248
    SKU: 88231653
    $545.87
    Checking Pricing
         
    Height (Inches):48 in.
    Depth (Inches):11-3/8 in.
    Width (Inches):23-3/4 in.
    Material:Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # UPC1248
    • Mounting Style Pad Mount; Stake Mount
    • Depth (Inches) 11-3/8 in.
    • Height (Inches) 48 in.
    • Width (Inches) 23-3/4 in.
    • Material Galvanized Steel
    • Country of Origin US - USA
    Product Overview:
    UPC Multi-Purpose Enclosure, Width (Inches): 23-3/4 in, Depth (Inches): 11-3/8 in, Height (Inches): 48 in, Galvanized Steel