Klein Tools 1001 Multi-Purpose Electrician's Tool 8-22 AWG | Graybar Store
Klein Tools - Multi-Purpose Electrician's Tool  8-22 AWG - 1001
+ / - Hover over image to Zoom
Other Views

    Multi-Purpose Electrician's Tool 8-22 AWG

    Manufacturer: Klein Tools
    Manufacturer #: 1001
    SKU: 88152427
    $30.33
    Checking Pricing
         
    Tool Application:Combination Stripping/Cutting
    Capacity:22 to 8 AWG Solid, 26 to 10 AWG Stranded
    Overall Length (Inches):8-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1001
    • Capacity 22 to 8 AWG Solid, 26 to 10 AWG Stranded
    • Overall Length (Inches) 8-1/2
    Product Overview:
    Two wire cuttersone at tip, the other halfway back near stripping holes double the utility of this tool.