Hubbell Lighting DDL-9L-1 Multi-Purpose Dusk-To-Dawn LED | Graybar Store
Hubbell Lighting - Multi-Purpose Dusk-To-Dawn LED - DDL-9L-1
+ / - Hover over image to Zoom
Other Views

    Multi-Purpose Dusk-To-Dawn LED

    Manufacturer: Hubbell Lighting
    Manufacturer #: DDL-9L-1
    SKU: 25629899
    $190.77
    Checking Pricing
         
    Voltage Rating:120 V
    Color:Grey
    Color Temperature (Kelvin):5000 K
    Lumens:3946
    Light Distribution:Type V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # DDL-9L-1
    • Color Grey
    • Color Temperature (Kelvin) 5000 K
    • Lamp Type LED
    • Light Distribution Type V
    • Lumens 3946
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    Product Overview:
    Multi-Purpose Dusk-To-Dawn LED, Gray, Lumens: 3946 Lumens, Lamp Type: LED, Voltage Rating: 120 V, Color Temperature (Kelvin): 5000 K