3M 3900-BLACK Heavy Duty Duct Tape 93 â°C | Graybar Store
3M - Heavy Duty Duct Tape 93 â°C - 3900-BLACK
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Duct Tape 93 â°C

    Manufacturer: 3M
    Manufacturer #: 3900-BLACK
    SKU: 25051497
    $10.53
    Checking Pricing
         
    Color:Black
    Dimensions:1.88 in W x 60 yd L
    Material:Polyethylene Over Cloth Scrim (Backing Material‎)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 3900-BLACK
    • Color Black
    • Dimensions 1.88 in W x 60 yd L
    Product Overview:
    3M™ Multi-Purpose Duct Tape, Dimensions: 1.88 in W x 60 yd L, Polyethylene Over Cloth Scrim (Backing Material‎), Black, Thickness: 7.6 mil, Temperture Rating: 93 °C