Vertiv UPCBD7 Multi-Purpose Closure | Graybar Store
Vertiv - Multi-Purpose Closure - UPCBD7
+ / - Hover over image to Zoom
Other Views

    Multi-Purpose Closure

    Manufacturer: Vertiv
    Manufacturer #: UPCBD7
    SKU: 88231282
    $406.05
    Checking Pricing
         
    Height (Inches):48 in.
    Width (Inches):23 in.
    Depth (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # UPCBD7
    • Depth (Inches) 12 in.
    • Height (Inches) 48 in.
    • Width (Inches) 23 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey-green 2400-pair enclosure with brackets is 23 W x 48 H x 12 inch D.
    Multi-Purpose Closure
    • Round-cornered, rectangular telephone equipment closure accepted for use by the RDUP
    • It serves as an aboveground closure used for splicing, load-coil mounting, and mounting cross-connect systems, terminal blocks, and other telco equipment
    • Includes two PVC-coated splice support bars, ground and cable support bars, grounding connector, weather stripping, and two mounting stakes
    • RDUP-accepted bonding/grounding system meets the RDUP PE-91 requirement
    • Unique multi-stage paint process meets or exceeds EPA standards and provides a tough corrosion-resistant finish for longer life
    • Positive action three-point locking mechanism with padlock provisions provides security from unauthorized entry
    • Close-cell neoprene door gasketing for weatherproof protection of internal components
    • Rugged mill-galvanized steel housing for durability and low maintenance costs
    • Double-access hinged doors for easy access to all conductors