Hubbell Wiring Device - Kellems PS0389NBK SwivelLok® Liquid Tight Connector, Nylon, Multi-Position, Black, 3/8 in. | Graybar Store
Hubbell Wiring Device - Kellems - SwivelLok® Liquid Tight Connector, Nylon, Multi-Position, Black, 3/8 in. - PS0389NBK
+ / - Hover over image to Zoom
Other Views

    SwivelLok® Liquid Tight Connector, Nylon, Multi-Position, Black, 3/8 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PS0389NBK
    SKU: 96023860
    $5.64
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PS0389NBK
    • Color Black
    • Bend (Degree) 0 to 90
    • Materials Nylon
    Product Overview:
    SwivelLok® PolyTuff Multi-Position With Male Non-Metallic Liquidtight Fitting, Trade Size (Inches): 3/8 in, Bend (Degree): 0; 90, Nylon, Temperature Rating: -30 to 225 °F; -34 to 107 °C