Thomas and Betts Homac RAB 1/0-3 C Multi-Port Connector | Graybar Store
Thomas and Betts Homac - Multi-Port Connector - RAB 1/0-3 C
+ / - Hover over image to Zoom
Other Views

    Multi-Port Connector

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: RAB 1/0-3 C
    SKU: 25431956
    $65.69
    Checking Pricing
         
    Wire Size:14 to 1/0 AWG
    Use With:Aluminum Conductors; Copper Conductors
    No. of Ports:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # RAB 1/0-3 C
    • No. of Ports 3
    • Materials Aluminum
    • Wire Size 14 to 1/0 AWG
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RAB 1/0 Series Multi-Port Connector, Aluminum, Wire Size: 14 to 1/0 AWG, No. of Ports: 3