Square D (Schneider Electric) XUK0AKSAM12 Multi Photoelectric Sensor | Graybar Store
Square D (Schneider Electric) - Multi Photoelectric Sensor - XUK0AKSAM12
+ / - Hover over image to Zoom
Other Views

    Multi Photoelectric Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUK0AKSAM12
    SKU: 25041961
    $123.43
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-25 to 85 °C
    Connections:4-Pins; M12
    Dimensions:50 D x 50 H x 18 W mm
    Contact Operation:1 NC; 1 NO
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUK0AKSAM12
    • Connections 4-Pins; M12
    • Dimensions 50 D x 50 H x 18 W mm
    • Contact Operation 1 NC; 1 NO
    • Temp. Rating -25 to 85 °C
    • Material Plastic
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Multi Photoelectric Sensor, Connections: 4-Pins; M12, Plastic, Temp. Rating: -25 to 85 â°C, Voltage Rating: 24 V DC