Southwire 2P22FS-CMP-WH-B-SOU Multiconductor Cable, Plenum Rated, Shielded, 22/2P, 1000 ft. | Graybar Store
Southwire - Multiconductor Cable, Plenum Rated, Shielded, 22/2P, 1000 ft. - 2P22FS-CMP-WH-B-SOU
+ / - Hover over image to Zoom
Other Views

    Multiconductor Cable, Plenum Rated, Shielded, 22/2P, 1000 ft.

    Manufacturer: Southwire
    Manufacturer #: 2P22FS-CMP-WH-B-SOU
    SKU: 25824528
    $126.34
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 2P22FS-CMP-WH-B-SOU
    • Cable Type Plenum
    • No. of Conductors 4
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Low Smoke PVC
    • Shielded Aluminum/Polyester Tape
    • SAP Material Type ZSTD
    Product Overview:
    Tappan™ Multi-Pair Cable, No. of Conductors: 4, Conductor Size: 22 AWG, Plenum, Bare Copper, Low Smoke PVC