Altronix AL300ULM Multi-Output Power Supply/Charger, 5 ports | Graybar Store
Altronix - Multi-Output Power Supply/Charger, 5 ports - AL300ULM
+ / - Hover over image to Zoom
Other Views

    Multi-Output Power Supply/Charger, 5 ports

    Manufacturer: Altronix
    Manufacturer #: AL300ULM
    SKU: 22119263
    $216.35
    Checking Pricing
         
    Voltage (Volts):12VDC or 24 VDC
    No. of Outlets:5
    Amps:2.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # AL300ULM
    • Voltage (Volts) 12VDC or 24 VDC
    • Amps 2.5 A
    • No. of Outlets 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Class 2 power limited 5 output power supply/ charger with fire alarm disconnect. 12V DC or 24VDC atT 2.5 amp.