Irwin Industrial Tools 4935105 Multi-Material Jobber Length Drill Bit | Graybar Store
Irwin Industrial Tools - Multi-Material Jobber Length Drill Bit - 4935105
+ / - Hover over image to Zoom
Other Views

    Multi-Material Jobber Length Drill Bit

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 4935105
    SKU: 25446123
    $5.02
    Checking Pricing
         
    Chuck Size:3/8 and 1/2 in.
    Hole Size:1/8 in.
    Overall Length (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 4935105
    • Chuck Size 3/8 and 1/2 in.
    • Hole Size 1/8 in.
    • Materials Carbide
    • Overall Length (Inches) 3
    • For Use With Brick, Block, Tile, Metal, Wood, Plastic, Marble
    • Country of Origin CN - China
    Product Overview:
    Multi-material drill bit is used for 1/8 inch hole size. Drill bit is 3 inches long with a 2 inch flute length.
    Multi-Material Jobber Length Drill Bit
    • Carbide tip has unique diamond-ground, four facet design with sharper cutting edges for centered starts with no walking, fast drilling and excellent hole quality in a variety of materials
    • Double-milled flute ensures fast, efficient removal of drilling dust and debris to increase speed and prevent clogging
    • Compatible with all 1/2 and 3/8 inch chuck drills