Allen Tel AT2608F Multi-line Adapter 8 Jacks | Graybar Store
Allen Tel - Multi-line Adapter 8 Jacks - AT2608F
+ / - Hover over image to Zoom
Other Views

    Multi-line Adapter 8 Jacks

    Manufacturer: Allen Tel
    Manufacturer #: AT2608F
    SKU: 88008178
    $21.97
    Checking Pricing
         
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT2608F
    • Gender Female
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Multi-line Adapter, Female, 8 6-Conductor, 6-Position.
    • Designed to provide a connection between 50-pin connector cables and 6-conductor line cords
    • Each unit consists of either a male 50-pin plug or a female 50-pin connector and eight (8) modular jacks
    • Each jack is clearly marked to identify its associated line circuit
    • UL Listed and CSA Listed