Allen Tel AT2806M Multi-line Adapter 6 Jacks | Graybar Store
Allen Tel - Multi-line Adapter 6 Jacks - AT2806M
+ / - Hover over image to Zoom
Other Views

    Multi-line Adapter 6 Jacks

    Manufacturer: Allen Tel
    Manufacturer #: AT2806M
    SKU: 88008181
    $22.26
    Checking Pricing
         
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT2806M
    • Gender Male
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Male multi-line adapter with six (6) 8-conductor / 8 position jacks.
    • Designed to provide a connection between 50-pin connector cables and 8-conductor line cords
    • Each unit consists of either a male 50-pin plug or a female 50-pin connector and six (6) modular jacks
    • Each jack is clearly marked to identify its associated line circuit
    • UL Listed and CSA Listed