Allen Tel AT2412F Multi-line Adapter 12 Jacks | Graybar Store
Allen Tel - Multi-line Adapter 12 Jacks - AT2412F
+ / - Hover over image to Zoom
Other Views

    Multi-line Adapter 12 Jacks

    Manufacturer: Allen Tel
    Manufacturer #: AT2412F
    SKU: 88008176
    $21.97
    Checking Pricing
         
    Adapter Type:Female
    Jack Type:4-Conductor 6-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT2412F
    • Jack Type 4-Conductor 6-Position
    • Adapter Type Female
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Multi-line Adapter, Female, twelve (12) 4-Conductor, 6-Position.
    • Designed to provide a connection between 50-pin connector cables and 4-conductor line cords
    • Each unit consists of either a male 50-pin plug or a female 50-pin connector and 12 modular jacks
    • Each jack is clearly marked to identify its associated line circuit
    • UL Listed and CSA Listed