Phoenix Contact 2718206 Multi-level terminal block | Graybar Store
Phoenix Contact - Multi-level terminal block - 2718206
+ / - Hover over image to Zoom
Other Views

    Multi-level terminal block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2718206
    SKU: 99694011
    $13.32
    Checking Pricing
         
    Additional Features:This terminal block has 2 feed-through levels and 2 busbar levels; It is used for programmable or self-monitoring
    Voltage Rating:400 V
    Color:Grey
    Packaging:50
    No. of Levels:4
    Length:82.5 mm
    Width (mm):6.2 mm
    Amperage Rating:26 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2718206
    • Color Grey
    • Additional Features This terminal block has 2 feed-through levels and 2 busbar levels; It is used for programmable or self-monitoring
    • Amperage Rating 26 A
    • Height 70 (NS 35/7,5) mm; 77.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1; IEC
    • Length 82.5 mm
    • No. of Levels 4
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 400 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Multi-level terminal block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 70 (NS 35/7,5) mm; 77.5 (NS 35/15) mm, Amperage Rating: 26 A