Phoenix Contact 3000716 Multi-level terminal block | Graybar Store
Phoenix Contact - Multi-level terminal block - 3000716
+ / - Hover over image to Zoom
Other Views

    Multi-level terminal block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3000716
    SKU: 25480554
    $9.45
    Checking Pricing
         
    Additional Features:The Push-in connection terminal blocks are characterized by the system features of the CLIPLINE complete system and by easy
    Voltage Rating:500 V
    Color:Blue
    Packaging:50
    No. of Levels:3
    Length:102 mm
    Width (mm):5.2 mm
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3000716
    • Color Blue
    • Additional Features The Push-in connection terminal blocks are characterized by the system features of the CLIPLINE complete system and by easy
    • Amperage Rating 24 A
    • Height 58 (NS 35/7,500 mm; 65.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 102 mm
    • No. of Levels 3
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • Country of Origin PL - Poland
    Product Overview:
    Multi-level terminal block, Packaging: 50, Blue, Width (mm): 5.2 mm, Height: 58 (NS 35/7,500 mm; 65.5 (NS 35/15) mm, Amperage Rating: 24 A