Phoenix Contact 3214259 Multi-level terminal block | Graybar Store
Phoenix Contact - Multi-level terminal block - 3214259
+ / - Hover over image to Zoom
Other Views

    Multi-level terminal block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3214259
    SKU: 25413245
    $4.91
    Checking Pricing
         
    No. of Positions:1
    Additional Features:Supports large-surface labeling; A very high wiring density is achieved with the compact three-level terminal blocks
    Voltage Rating:500 V
    Color:Grey
    Packaging:50
    No. of Levels:3
    Length:90 mm
    Use With:Railway
    Width (mm):5.2 mm
    Amperage Rating:19 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3214259
    • Color Grey
    • Additional Features Supports large-surface labeling; A very high wiring density is achieved with the compact three-level terminal blocks
    • Amperage Rating 19 A
    • Height 77.5 mm
    • IEC Rating IEC 60947-7-1
    • Length 90 mm
    • No. of Levels 3
    • No. of Positions 1
    • Width (mm) 5.2 mm
    • Packaging 50
    • Use With Railway
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Multi-level terminal block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 77.5 mm, Amperage Rating: 19 A