Phoenix Contact 3036068 Multi-level terminal block | Graybar Store
Phoenix Contact - Multi-level terminal block - 3036068
+ / - Hover over image to Zoom
Other Views

    Multi-level terminal block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3036068
    SKU: 25369877
    $9.62
    Checking Pricing
         
    Voltage Rating:300 (CSA) V; 500 (IEC) V
    Color:Grey
    Packaging:50
    No. of Levels:3
    Length:99.5 mm
    Width (mm):5.2 mm
    Amperage Rating:28 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3036068
    • Color Grey
    • Amperage Rating 28 A
    • Height 58 mm
    • IEC Rating IEC 60947-7-1
    • Length 99.5 mm
    • No. of Levels 3
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 300 (CSA) V; 500 (IEC) V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Multi-level terminal block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 58 mm, Amperage Rating: 28 A