Prime Conduit MFSS4S-020 Multi-Gard® PVC with Bell End | Graybar Store
Prime Conduit - Multi-Gard® PVC with Bell End - MFSS4S-020
+ / - Hover over image to Zoom
Other Views

    Multi-Gard® PVC with Bell End

    Manufacturer: Prime Conduit
    Manufacturer #: MFSS4S-020
    SKU: 96045215
    $123.47
    Checking Pricing
         
    Additional Features:4-Way; 6 in Deep Bell Provides Strong Joint for Field Bends; Anti-Reversing Gaskets on Coupling Body Allow for Easy
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Prime Conduit
    • Manufacturer # MFSS4S-020
    • Application Concrete Encased; Direct Buried
    • Type Multi-Gard
    • Additional Features 4-Way; 6 in Deep Bell Provides Strong Joint for Field Bends; Anti-Reversing Gaskets on Coupling Body Allow for Easy
    • Length 20 ft.
    • Material Type PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multi-Gard® PVC Multi-Guard Conduit, PVC, Length: 20 ft