Square D (Schneider Electric) 9050JCK70V20 Multi-Function Timing Relay | Graybar Store
Square D (Schneider Electric) - Multi-Function Timing Relay - 9050JCK70V20
+ / - Hover over image to Zoom
Other Views

    Multi-Function Timing Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9050JCK70V20
    SKU: 88293062
    $206.93
    Checking Pricing
         
    Contact Operation:DPDT
    Amperage Rating:10
    Voltage Rating:240
    Coil Voltage:120 Vac/110 Vdc
    No. of Pins:11 Tubular
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9050JCK70V20
    • Amperage Rating 10
    • Coil Voltage 120 Vac/110 Vdc
    • Contact Operation DPDT
    • No. of Pins 11 Tubular
    • Voltage Rating 240
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multi-function DPDT 10A 240V timing relay with 11 tubular pins and 120V coil voltage.
    • Up to ±1% repeat accuracy
    • Timing from 0.05 seconds to 999 hours
    • 2 - Five position rotary switches to select the timing range
    • 3 - Pushbutton thumbwheels are used to select the time value