Square D (Schneider Electric) 9050JCK70V14 Multi-Function Timing Relay, 24 Vac/Vdc Coil | Graybar Store
Square D (Schneider Electric) - Multi-Function Timing Relay, 24 Vac/Vdc Coil - 9050JCK70V14
+ / - Hover over image to Zoom
Other Views

    Multi-Function Timing Relay, 24 Vac/Vdc Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9050JCK70V14
    SKU: 88318617
    $206.93
    Checking Pricing
         
    Contact Operation:DPDT
    Amperage Rating:10
    Voltage Rating:240
    Coil Voltage:24 Vac/Vdc
    No. of Pins:11 Tubular
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9050JCK70V14
    • Amperage Rating 10
    • Coil Voltage 24 Vac/Vdc
    • Contact Operation DPDT
    • No. of Pins 11 Tubular
    • Voltage Rating 240
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multi-function DPDT 10A 240V timing relay with 11 tubular pins and 24 Vac/Vdc coil voltage.