Raco 687 Multi-Device Switch Box | Graybar Store
Raco - Multi-Device Switch Box - 687
+ / - Hover over image to Zoom
Other Views

    Multi-Device Switch Box

    Manufacturer: Raco
    Manufacturer #: 687
    SKU: 94058163
    $110.29
    Checking Pricing
         
    Bracket:FM Bracket
    Box Style:Welded
    Size:7-25/32 x 3-3/4 x 2-1/2 in
    No. of Gangs:4
    Depth:2-1/2 in.
    Packaging:10 per Pack
    Capacity (Cubic Inch):63.5 cu. in.
    Knockouts:Bottom: 1/2 (4), 3/4 (4) in; End: 1/2 (2), 3/4 (2) in; Side 1/2 (8), 3/4 (8) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 687
    • Size 7-25/32 x 3-3/4 x 2-1/2 in
    • Box Style Welded
    • Bracket FM Bracket
    • Capacity (Cubic Inch) 63.5 cu. in.
    • Depth 2-1/2 in.
    • Knockouts Bottom: 1/2 (4), 3/4 (4) in; End: 1/2 (2), 3/4 (2) in; Side 1/2 (8), 3/4 (8) in
    • No. of Gangs 4
    • Material Steel
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    RACO® Multi-Device Switch Box, Steel, Depth: 2-1/2 in, Knockouts: (2) 1/2 (End) in; (2) 3/4 in; (4) 1/2 in; (4) 3/4 in; (8) 1/2 (Side) in; (8) 3/4 in, Size: 7-25/32 x 3-3/4 x 2-1/2 in, Packaging: 10 per Pack