Raco Multi-Device Switch Box, 2-1/2 in. Deep, Welded, Knockouts | Graybar Store
Raco - Multi-Device Switch Box, 2-1/2 in. Deep, Welded, Knockouts
+ / - Hover over image to Zoom
Other Views

    Multi-Device Switch Box, 2-1/2 in. Deep, Welded, Knockouts

    Manufacturer: Raco
         

    • Manufacturer Raco
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Bracket
    Box Style
    Size
    No. of Gangs
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Material
    Price
    686
    94044838
    FM Bracket
    Welded
    5-31/32 x 3-3/4 x 2-1/2 in
    3
    2-1/2 in.
    10 per Pack
    47.8 cu. in.
    Bottom: 1/2 (3), 3/4 (3) in; End: 1/2 (2), 3/4 (2) in; Side 1/2 (6), 3/4 (6) in
    Steel
    $
    70
    .66
    /
    EA
    94044838
    Bracket
    FM Bracket
    Box Style
    Welded
    Size
    5-31/32 x 3-3/4 x 2-1/2 in
    No. of Gangs
    3
    Depth
    2-1/2 in.
    Packaging
    10 per Pack
    Capacity (Cubic Inch)
    47.8 cu. in.
    Knockouts
    Bottom: 1/2 (3), 3/4 (3) in; End: 1/2 (2), 3/4 (2) in; Side 1/2 (6), 3/4 (6) in
    Material
    Steel
    $
    70
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    687
    94058163
    FM Bracket
    Welded
    7-25/32 x 3-3/4 x 2-1/2 in
    4
    2-1/2 in.
    10 per Pack
    63.5 cu. in.
    Bottom: 1/2 (4), 3/4 (4) in; End: 1/2 (2), 3/4 (2) in; Side 1/2 (8), 3/4 (8) in
    Steel
    $
    110
    .29
    /
    EA
    94058163
    Bracket
    FM Bracket
    Box Style
    Welded
    Size
    7-25/32 x 3-3/4 x 2-1/2 in
    No. of Gangs
    4
    Depth
    2-1/2 in.
    Packaging
    10 per Pack
    Capacity (Cubic Inch)
    63.5 cu. in.
    Knockouts
    Bottom: 1/2 (4), 3/4 (4) in; End: 1/2 (2), 3/4 (2) in; Side 1/2 (8), 3/4 (8) in
    Material
    Steel
    $
    110
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    686
    94044838 SKU, 94044838 ANALYTICS...
    Size
    5-31/32 x 3-3/4 x 2-1/2 in
    No. of Gangs
    3
    Depth
    2-1/2 in.
    Packaging
    10 per Pack
    Capacity (Cubic Inch)
    47.8 cu. in.
    Knockouts
    Bottom: 1/2 (3), 3/4 (3) in; End: 1/2 (2), 3/4 (2) in; Side 1/2 (6), 3/4 (6) in
    Material
    Steel
    Price
    $
    70
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    687
    94058163 SKU, 94058163 ANALYTICS...
    Size
    7-25/32 x 3-3/4 x 2-1/2 in
    No. of Gangs
    4
    Depth
    2-1/2 in.
    Packaging
    10 per Pack
    Capacity (Cubic Inch)
    63.5 cu. in.
    Knockouts
    Bottom: 1/2 (4), 3/4 (4) in; End: 1/2 (2), 3/4 (2) in; Side 1/2 (8), 3/4 (8) in
    Material
    Steel
    Price
    $
    110
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available