Ideal Industries 30-429 Multi-Crimp Tool | Graybar Store
Ideal Industries - Multi-Crimp Tool - 30-429
+ / - Hover over image to Zoom
Other Views

    Multi-Crimp Tool

    Manufacturer: Ideal Industries
    Manufacturer #: 30-429
    SKU: 88134961
    $42.87
    Checking Pricing
         
    Tool Application:Crimping Bare And Insulated Terminals And Splicing 10 - 22 AWG Wire
    Overall Length (Inches):9-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-429
    • Overall Length (Inches) 9-3/4
    • Tool Application Crimping Bare And Insulated Terminals And Splicing 10 - 22 AWG Wire
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multi-crimp tool is for crimping bare and insulated terminals and splicing 10 to 22 AWG wire.
    Multi-Crimp Tool:
    • Overall Length: 9-3/4 Inch
    • Solid, Comfort-Grip, Vinyl Coated, Dipped Handle
    • High-Carbon Steel
    • For Crimping Bare And Insulated Terminals And Splicing 10 - 22 AWG Wire