Belden Multi-Conductor, Nylon/PVC, Bare Copper, Non-Plenum | Graybar Store
Belden - Multi-Conductor, Nylon/PVC, Bare Copper, Non-Plenum
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor, Nylon/PVC, Bare Copper, Non-Plenum

    Manufacturer: Belden
         

    Multi-conductor products deliver low voltage analog data signals within enclosures, from controllers and I/Os to devices such as temperature and pressure sensors, relays, valves, meters, thermocouples.

    • Manufacturer Belden
    • Type Non-Plenum
    • Insulation Material Nylon/PVC
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    VNTC-6-3W/G-BED-CUT REEL
    25389369
    Non-Plenum
    Bare Copper
    6 AWG
    3
    1000 ft. Reel
    $
    3
    .19
    /
    EA
    25389369
    Cable Type
    Non-Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    6 AWG
    No. of Conductors
    3
    Length
    1000 ft. Reel
    $
    3
    .19
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    VNTC-16-1-POS-BED-CUT REEL
    25389319
    Non-Plenum
    Bare Copper
    16 AWG
    2
    $
    0
    .35
    /
    EA
    25389319
    Cable Type
    Non-Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    16 AWG
    No. of Conductors
    2
    Length
    $
    0
    .35
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    VNTC-8-3W/G-BED-CUT REEL
    25389371
    Non-Plenum
    Bare Copper
    8 AWG
    3
    1000 ft. Reel
    $
    2
    .19
    /
    EA
    25389371
    Cable Type
    Non-Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    8 AWG
    No. of Conductors
    3
    Length
    1000 ft. Reel
    $
    2
    .19
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25389369 SKU, 25389369 ANALYTICS...
    Conductor Size
    6 AWG
    No. of Conductors
    3
    Length
    1000 ft. Reel
    Price
    $
    3
    .19
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25389319 SKU, 25389319 ANALYTICS...
    Conductor Size
    16 AWG
    No. of Conductors
    2
    Length
    Price
    $
    0
    .35
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25389371 SKU, 25389371 ANALYTICS...
    Conductor Size
    8 AWG
    No. of Conductors
    3
    Length
    1000 ft. Reel
    Price
    $
    2
    .19
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available