General Cable 3C22FS-CM-GY-R-GCC CMR Multi-Conductor Shielded Computer Cable, 22 AWG, 3 Conductor, 1000 ft. Reel | Graybar Store
General Cable - CMR Multi-Conductor Shielded Computer Cable, 22 AWG, 3 Conductor, 1000 ft. Reel - 3C22FS-CM-GY-R-GCC
+ / - Hover over image to Zoom
Other Views

    CMR Multi-Conductor Shielded Computer Cable, 22 AWG, 3 Conductor, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 3C22FS-CM-GY-R-GCC
    SKU: 25456890
    $306.09
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Tinned Bare Copper
    No. of Conductors:3
    Cable Type:Communication and Control Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3C22FS-CM-GY-R-GCC
    • Cable Type Communication and Control Cable
    • No. of Conductors 3
    • Type Riser
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation and Jacket PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Shielded Flexfoil Aluminum/Polyester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carol® Multi-Conductor Communication And Control Cable, No. of Conductors: 3, Conductor Size: 22 AWG, Communication and Control Cable, Tinned Copper, Polypropylene