General Cable 2C18FS-PLTC-GY-R-A-GCC Carol® Multi-Conductor Communication And Control Cable, Shielded, Tinned Copper PVC, 18 AWG, 2 Conductor, 1000 ft. Reel | Graybar Store
General Cable - Carol® Multi-Conductor Communication And Control Cable, Shielded, Tinned Copper PVC, 18 AWG, 2 Conductor, 1000 ft. Reel - 2C18FS-PLTC-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Multi-Conductor Communication And Control Cable, Shielded, Tinned Copper PVC, 18 AWG, 2 Conductor, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C18FS-PLTC-GY-R-A-GCC
    SKU: 25053073
    $371.03
    Checking Pricing
         
    Cable Type:Tray Cable
    Conductor Material:Tinned Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C18FS-PLTC-GY-R-A-GCC
    • Cable Type Tray Cable
    • No. of Conductors 2
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Shielded Flexfoil Aluminum/Polyester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carol® Multi-Conductor Communication And Control Cable, No. of Conductors: 2, Conductor Size: 18 AWG, Tray Cable, Tinned Copper, PVC