General Cable 2C14FS-CL2-GY-R-A-GCC Carol® Multi-Conductor Communication And Control Cable, Non-Plenum, 14 AWG, 2 Conductor, Grey, 1000 ft. Reel | Graybar Store
General Cable - Carol® Multi-Conductor Communication And Control Cable, Non-Plenum, 14 AWG, 2 Conductor, Grey, 1000 ft. Reel - 2C14FS-CL2-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Multi-Conductor Communication And Control Cable, Non-Plenum, 14 AWG, 2 Conductor, Grey, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C14FS-CL2-GY-R-A-GCC
    SKU: 25047136
    $695.67
    Checking Pricing
         
    Cable Type:Communication and Control Cable
    Conductor Material:Tinned Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C14FS-CL2-GY-R-A-GCC
    • Cable Type Communication and Control Cable
    • No. of Conductors 2
    • Conductor Material Tinned Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Shielded Flexfoil Aluminum/Polyester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carol® Multi-Conductor Communication And Control Cable, No. of Conductors: 2, Conductor Size: 14 AWG, Communication and Control Cable, Tinned Copper, Polyethylene