Belden YR52553 0601000 Multi Conductor Cable, Non-Plenum, 24 AWG, 4 Conductor | Graybar Store
Belden - Multi Conductor Cable, Non-Plenum, 24 AWG, 4 Conductor - YR52553 0601000
+ / - Hover over image to Zoom
Other Views

    Multi Conductor Cable, Non-Plenum, 24 AWG, 4 Conductor

    Manufacturer: Belden
    Manufacturer #: YR52553 0601000
    SKU: 25161960
    $481.10
    Checking Pricing
         
    Conductor Size:24 AWG
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # YR52553 0601000
    • No. of Conductors 4
    • Conductor Size 24 AWG
    • SAP Material Type ZSTD
    Product Overview:
    Multi Conductor Cable, Rating Non Plenum, Conductor Size 24 AWG, No. of Pairs or Cond. 2 Pair, Shielding Individually Beldfoil Shield, Shield Type Aluminum Foil/Polyester Tape, Length 1000 Ft, Color Chrome, Insulation Material Polyolefin