Belden 7953A 0101000 DataTuff® Category 6 600V AWM Rated Cable | Graybar Store
Belden - DataTuff® Category 6 600V AWM Rated Cable - 7953A 0101000
+ / - Hover over image to Zoom
Other Views

    DataTuff® Category 6 600V AWM Rated Cable

    Manufacturer: Belden
    Manufacturer #: 7953A 0101000
    SKU: 25564617
    $1,249.58
    Checking Pricing
         
    Additional Features:Aluminum Foil-Polyester Tape
    Color:Black
    Packaging:1000 ft Crate Reel Put-Up
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 7953A 0101000
    • Color Black
    • Category Cat 6
    • Type Indoor; Outdoor
    • Additional Features Aluminum Foil-Polyester Tape
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Crate Reel Put-Up
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DataTuff® 7953A Multi-Conductor Cable, Black, Packaging: 1000 ft Crate Reel Put-Up, No. of Pairs: 4, PVC, Gauge: 23 AWG