Belden 9432 0601000 Multi-Conductor Audio Cable, PVC Insulation, Non-Plenum, 22 AWG, 30 Conductor, 1000 ft. | Graybar Store
Belden - Multi-Conductor Audio Cable, PVC Insulation, Non-Plenum, 22 AWG, 30 Conductor, 1000 ft. - 9432 0601000
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Audio Cable, PVC Insulation, Non-Plenum, 22 AWG, 30 Conductor, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 9432 0601000
    SKU: 99917004
    $5,425.54
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:30
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9432 0601000
    • Cable Type Non-Plenum
    • No. of Conductors 30
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9432 Multi-Conductor Audio, Control And Instrumentation Cable, PVC, Tinned Copper, Non-Plenum, Length: 1000 ft