Belden 8443 0601000 Multi-Conductor Audio, Control And Instrumentation Cable, Non-Plenum, 22 AWG, 3 Conductor, 1000 ft. | Graybar Store
Belden - Multi-Conductor Audio, Control And Instrumentation Cable, Non-Plenum, 22 AWG, 3 Conductor, 1000 ft. - 8443 0601000
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Audio, Control And Instrumentation Cable, Non-Plenum, 22 AWG, 3 Conductor, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 8443 0601000
    SKU: 88030582
    $547.32
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:3
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8443 0601000
    • Cable Type Non-Plenum
    • No. of Conductors 3
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8443 Multi-Conductor Audio, Control And Instrumentation Cable, PVC, Tinned Copper, Non-Plenum, Length: 1000 ft