Belden 3082A T5U500 Multi-Conductor Cable, Shielded, Non-Plenum, 15 AWG; 18/4, Non-Plenum, 500 ft. | Graybar Store
Belden - Multi-Conductor Cable, Shielded, Non-Plenum, 15 AWG; 18/4, Non-Plenum, 500 ft. - 3082A T5U500
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Cable, Shielded, Non-Plenum, 15 AWG; 18/4, Non-Plenum, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 3082A T5U500
    SKU: 99912377
    $1,961.58
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:18 AWG and 15 AWG
    No. of Conductors:4
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 3082A T5U500
    • Cable Type Non-Plenum
    • No. of Conductors 4
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG and 15 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 500 ft. Reel
    • Shielded Tinned Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DeviceBus® for ODVA DeviceNet™ 3082A Multi-Conductor, No. of Conductors: 4, Conductor Size: 15 AWG; 18 AWG, Non-Plenum, Tinned Copper, Polyethylene/PVC