General Cable 2C14-FPL-P-BL-R-GCC Carol® Brand Multi-Conductor Unshielded Riser Fire Alarm/Life Safety Cable, 14 AWG, 2 Conductor | Graybar Store
General Cable - Carol® Brand Multi-Conductor Unshielded Riser Fire Alarm/Life Safety Cable, 14 AWG, 2 Conductor - 2C14-FPL-P-BL-R-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Multi-Conductor Unshielded Riser Fire Alarm/Life Safety Cable, 14 AWG, 2 Conductor

    Manufacturer: General Cable
    Manufacturer #: 2C14-FPL-P-BL-R-GCC
    SKU: 99550653
    $278.79
    Checking Pricing
         
    Conductor Size:14 AWG
    Conductor Material:Bare Copper
    No. of Conductors:2
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C14-FPL-P-BL-R-GCC
    • Cable Type Plenum
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unshielded Cable, Rating Plenum, Insulation Material PVC, Conductor Size 14 AWG, No. of Pairs or Cond. 2 Conductor, Length 1000 Ft, Color Blue