General Cable 2C18-CMP-NA-B-GCC Carol® Brand Multi-Conductor Unshielded Plenum Electronic Cable, 18 AWG, 2 Conductor, 1000 ft. Box | Graybar Store
General Cable - Carol® Brand Multi-Conductor Unshielded Plenum Electronic Cable, 18 AWG, 2 Conductor, 1000 ft. Box - 2C18-CMP-NA-B-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Multi-Conductor Unshielded Plenum Electronic Cable, 18 AWG, 2 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 2C18-CMP-NA-B-GCC
    SKU: 98303875
    $361.75
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C18-CMP-NA-B-GCC
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multi-Conductor Cable, CMP, CL3P, 150V, 2 Conductor(s), 18 AWG Conductor, Annealed Stranded Bare Copper, Color Code Black, White, PVC Insulation/Jacket, Natural Jacket Color, O.D. 0.156 Inch, Length 1000 Ft, Temperature Rating 0 to 75 Deg C
    Application Intercom System, Background Music, Audio System, Power-Limited Control Circuit, Approval UL (Canada and US), cUL, Carol Brand