General Cable 4C22-CMP-NA-BBFG-GCC Carol® Brand Unshielded Electronic Cable, Plenum, Flexguard PVC Insulation, 22 AWG, 4 Conductor, 1000 ft. Box | Graybar Store
General Cable - Carol® Brand Unshielded Electronic Cable, Plenum, Flexguard PVC Insulation, 22 AWG, 4 Conductor, 1000 ft. Box - 4C22-CMP-NA-BBFG-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Unshielded Electronic Cable, Plenum, Flexguard PVC Insulation, 22 AWG, 4 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 4C22-CMP-NA-BBFG-GCC
    SKU: 97190083
    $129.14
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Bare Copper
    No. of Conductors:4
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C22-CMP-NA-BBFG-GCC
    • Cable Type Plenum
    • No. of Conductors 4
    • Application Security Alarm
    • Type Plenum
    • Brand Carol
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Country of Origin US - USA
    Product Overview:
    Multi-Conductor Cable, CMP, CL3P, 300V, 4 Conductor(s), 22 AWG Conductor, Stranded Bare Copper, Color Code Black, Red, White, Green, PVC Insulation/Jacket, Natural Jacket Color, Outer Diameter 0.139 Inch, Length 1000 Ft, Temperature Rating 0 to 75 Deg C
    Application Power-Limited Control Circuit, Intercom, Audio, Background Music, Approval UL, Carol Brand