General Cable 2C22-CMR-GY-BB-GCC Unshielded Electronic Cable, Riser, S-R PVC Insulation, 22 AWG, 2 Conductor, 1000 ft. Box | Graybar Store
General Cable - Unshielded Electronic Cable, Riser, S-R PVC Insulation, 22 AWG, 2 Conductor, 1000 ft. Box - 2C22-CMR-GY-BB-GCC
+ / - Hover over image to Zoom
Other Views

    Unshielded Electronic Cable, Riser, S-R PVC Insulation, 22 AWG, 2 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 2C22-CMR-GY-BB-GCC
    SKU: 97190028
    $56.16
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Bare Copper
    No. of Conductors:2
    Cable Type:Riser
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C22-CMR-GY-BB-GCC
    • Cable Type Riser
    • No. of Conductors 2
    • Application Sound/Alarm, Security
    • Type Riser
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multi-Conductor Cable, CMR, CL3R, 300V, 2 Conductor(s), 22 AWG Conductor, Stranded Bare Copper, Color Code Black, Red, PVC Insulation Material, PVC Jacket, Gray Jacket Color, Outer Diameter 0.122 Inch, Length 1000 Ft, Temperature Rating -20 to 75 Deg C
    Application Power-Limited Control Circuit, Intercom, Audio, Background Music, Approval UL, Carol Brand