General Cable 4C16-FPL-P-B-GCC Carol® Brand Multi-Conductor Unshielded Plenum Fire Alarm/Life Safety Cable, 16 AWG, 4 Conductor, 1000 ft. Box | Graybar Store
General Cable - Carol® Brand Multi-Conductor Unshielded Plenum Fire Alarm/Life Safety Cable, 16 AWG, 4 Conductor, 1000 ft. Box - 4C16-FPL-P-B-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Multi-Conductor Unshielded Plenum Fire Alarm/Life Safety Cable, 16 AWG, 4 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 4C16-FPL-P-B-GCC
    SKU: 97126150
    $382.30
    Checking Pricing
         
    Conductor Size:16 AWG
    Conductor Material:Bare Copper
    No. of Conductors:4
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C16-FPL-P-B-GCC
    • Cable Type Plenum
    • No. of Conductors 4
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multi-Conductor Cable, FPLP, 300V, Annealed Bare Copper, 16 AWG, 4 Conductor(s), Red Jacket, PVC Insulation/Jacket, Black, Red, Brown, Blue, Non Shielded, Solid, Temperature Rating 0 to 75 Deg C, O.D. 0.202 Inch, Length 1000 Ft, Pull Pack
    Used on Fire/Burglar Alarm, Smoke Detector, Fire Protective Circuit, Insulation Thickness 0.01 Inch