Alpha Wire 5110C SL005 Multi-Conductor | Graybar Store
Alpha Wire - Multi-Conductor - 5110C SL005
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor

    Manufacturer: Alpha Wire
    Manufacturer #: 5110C SL005
    SKU: 93150296
    $713.72
    Checking Pricing
         
    Cable Type:High Perfomance Cable
    Conductor Material:Tinned Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Alpha Wire
    • Manufacturer # 5110C SL005
    • Cable Type High Perfomance Cable
    • No. of Conductors 10
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Shielded SupraShield
    • Country of Origin US - USA
    Product Overview:
    Xtra-Guard® Multi-Conductor, No. of Conductors: 10, Conductor Size: 22 AWG, High Perfomance Cable, Tinned Copper, PVC