Alpha Wire 2421C SL001 Multi-Conductor | Graybar Store
Alpha Wire - Multi-Conductor - 2421C SL001
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor

    Manufacturer: Alpha Wire
    Manufacturer #: 2421C SL001
    SKU: 88322109
    $388.79
    Checking Pricing
         
    Cable Type:Communication and Control Cable
    Conductor Material:Tinned Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Alpha Wire
    • Manufacturer # 2421C SL001
    • Cable Type Communication and Control Cable
    • No. of Conductors 2
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Shielded Flexfoil Aluminum/Polyester
    • Country of Origin US - USA
    Product Overview:
    Multi-Conductor, No. of Conductors: 2, Conductor Size: 18 AWG, Communication and Control Cable, Tinned Copper, Polyethylene