Southwire 4C16-CMP-WH-R-SOU Multiconductor Cable, Plenum Rated, Unshielded, 16/4, 1000 ft. | Graybar Store
Southwire - Multiconductor Cable, Plenum Rated, Unshielded, 16/4, 1000 ft. - 4C16-CMP-WH-R-SOU
+ / - Hover over image to Zoom
Other Views

    Multiconductor Cable, Plenum Rated, Unshielded, 16/4, 1000 ft.

    Manufacturer: Southwire
    Manufacturer #: 4C16-CMP-WH-R-SOU
    SKU: 25824501
    $283.45
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 4C16-CMP-WH-R-SOU
    • Cable Type Plenum
    • No. of Conductors 4
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Low Smoke PVC
    • SAP Material Type ZSTD
    Product Overview:
    Tappan™ Multi-Conductor, No. of Conductors: 4, Conductor Size: 16 AWG, Plenum, Bare Copper, Low Smoke PVC