General Cable 2C14-CL3P-GN-R-GCC Multi-Conductor, PVC, Bare Copper Tinned Copper, Plenum, 14 AWG, 2 Conductor, Green, 1000 ft. Reel | Graybar Store
General Cable - Multi-Conductor, PVC, Bare Copper Tinned Copper, Plenum, 14 AWG, 2 Conductor, Green, 1000 ft. Reel - 2C14-CL3P-GN-R-GCC
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor, PVC, Bare Copper Tinned Copper, Plenum, 14 AWG, 2 Conductor, Green, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C14-CL3P-GN-R-GCC
    SKU: 25417831
    $275.17
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C14-CL3P-GN-R-GCC
    • Cable Type Plenum
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multi-Conductor, PVC, Bare Copper, Plenum, 14 AWG, 2 Conductor, CL3P Plenum Rated, Green, 1000 ft. Reel