Belden VNTC-8-3W/G-BED-CUT REEL Multi-Conductor, Nylon/PVC, Bare Copper, Non-Plenum, 8 AWG, 3 Conductor | Graybar Store
Belden - Multi-Conductor, Nylon/PVC, Bare Copper, Non-Plenum, 8 AWG, 3 Conductor - VNTC-8-3W/G-BED-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor, Nylon/PVC, Bare Copper, Non-Plenum, 8 AWG, 3 Conductor

    Manufacturer: Belden
    Manufacturer #: VNTC-8-3W/G-BED-CUT REEL
    SKU: 25389371
    $2.19
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Bare Copper
    Conductor Size:8 AWG
    No. of Conductors:3
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # VNTC-8-3W/G-BED-CUT REEL
    • Cable Type Non-Plenum
    • No. of Conductors 3
    • Type Non-Plenum
    • Conductor Material Bare Copper
    • Conductor Size 8 AWG
    • Insulation Material Nylon/PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZCUT
    Product Overview:
    Multi-Conductor, 8/3 With Ground, Nylon/PVC, Bare Copper, Non-Plenum, Length: 1000 ft.