Belden VNTC-16-3-SPOS-BED-CUT REEL Multi-Conductor Tray Cable, Nylon/PVC, Bare Copper, Non-Plenum, Cut Reel, 16 AWG, 6 Conductor | Graybar Store
Belden - Multi-Conductor Tray Cable, Nylon/PVC, Bare Copper, Non-Plenum, Cut Reel, 16 AWG, 6 Conductor - VNTC-16-3-SPOS-BED-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Tray Cable, Nylon/PVC, Bare Copper, Non-Plenum, Cut Reel, 16 AWG, 6 Conductor

    Manufacturer: Belden
    Manufacturer #: VNTC-16-3-SPOS-BED-CUT REEL
    SKU: 25250351
    $2.14
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:6
    Length:7500 ft. Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # VNTC-16-3-SPOS-BED-CUT REEL
    • Cable Type Non-Plenum
    • No. of Conductors 6
    • Type Non-Plenum
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material Nylon/PVC
    • Length 7500 ft. Cut Reel
    • SAP Material Type ZCUT
    Product Overview:
    Multi-Conductor, 16/3, Nylon/PVC, Bare Copper, Non-Plenum, Length: 7500 ft.